Beli thermal insulation di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kikuchi Aluminium Coated Thermal Insulation Sheet for Window
    77%
    Mulai

    Rp9.799.900

    Kikuchi Aluminium Coated Thermal Insulation Sheet for Window
    Deskripsi:
    - For heat insulation of factory, office and housing windows. - For heat shielding of temporary houses at construction sites. Emissivity: 0.45 (when the silver surface is turned to sunlight) /0.9 (when the white surface is turned to sunlight). Material Base Fabric : Polyester mesh fabric Surface : PVC resin + aluminum coating Back : PVC resin
    atribut:
    • Absorption Rate (%): 19
    • Inward Solar Transmittance: 0.35
    • Width (mm): 1770
    • Length (m): 10
    • Thickness (mm): 0.45
    • Visible Light Transmittance (%): 8
    • Solar Transmittance (%): 13
    • Solar reflectance (%): 68
  2. Harmony Insulation Thermal Foam XLPE (Insulasi Busa Termal)
    Mulai

    Rp839.900

    Harmony Insulation Thermal Foam XLPE (Insulasi Busa Termal)
    Deskripsi:
    Harmony Foam meredam panas dan meredam suara lebih baik dari bubble. Material yang digunakan yaitu XPE Foam sehingga kualitas bahan lebih tahan lama, material foam tidak akan kempes. Warna tidaak cepat memudar, sehingga fungsi dan kegunaan produk tetap terjaga.Thermal Conductivity (ASTM C518) : 0.02953 W/m.k (@temp 24.5°C)/Humidity (RH) 56% Water Vapour Permeance (ASTM E96/TUV Singapore) : 2.09 x 10 g/Pa.m².s | 3.7 x 10-2 PermResistant to Fungi (ASTM G21/SGS Korea) : Zero Growth (Result Test: 0)VOC Emission Rate (ASTM DS116) - Korea Conformity Laboratories (KCL) : Low VOC Emitting (Total Volatile Organic Compounds 0.036mg/m².h)
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Density (kg/m³): 25 (Core Foam Only)
    • Foam Type: TL-XPE/Chemically Crosslinked Closed Cell Polyolefin Foam
    • Lamination: Metalized Foil
    • Operating Temperature Range (°C): -40~+85 (no adhesive)
  3. Mebra Tubing Low Density Polyethylene (LDPE) Tubing (Selang PE)
    Mulai

    Rp1.099.900

    Mebra Tubing Low Density Polyethylene (LDPE) Tubing (Selang PE)
    Deskripsi:
    Linear tube in LDPE. The most economical solution ever among our thermoplastic technical tubes. Limited range of working temperatures, suitable for static applications, but discrete chemical resistance.
  4. ASADA Heat Insulating Mat
    Mulai

    Rp1.999.900

    ASADA Heat Insulating Mat
    Deskripsi:
    For blocking burner flames when brazing copper pipes. Compatible with flame temperature of 1000°C.
    atribut:
    • AS ONE Part Number: 65-2353-37
    • Dimensions (LxW) (mm): 300x500
    • Flame Temperature (°C): 1000
  5. monotaro Spiral Tap (Homo Processing) (Tap Ulir)
    Mulai

    Rp119.900

    monotaro Spiral Tap (Homo Processing) (Tap Ulir)
    Deskripsi:
    Ideal for female threading of blind holes. -Because it is subjected to homo processing, it is hard to weld and achieves a long service life. For general mild steel
    atribut:
    • Chamfer: 2.0 ~ 3.0P
    • Female Screw Type: Metric thread
    • Grade: Equivalent to JIS class 2
    • Material: High speed tool steel (HSS - E)
    • Number of Flutes: 3
    • Processing: For blind holes
    • Shape: M6 or less will be the protruding center.
    • Spiral Groove Angle (Degree): 40
    • Surface Processing: Homo treatment
  6. SEKISUI Thermal barrier cool net
    Mulai

    Rp459.900

    SEKISUI Thermal barrier cool net
    atribut:
    • Width (mm): 1000
    • Thickness (mm): 0.3
  7. SANEI Thermal Insulation Tape (Pita Insulasi Panas)
    Mulai

    Rp83.900

    SANEI Thermal Insulation Tape (Pita Insulasi Panas)
    Deskripsi:
    Thermal insulation tape for anti-freezing heaters.
    atribut:
    • Tape Width (mm): 50
    • Tape Length (m): 4
    • Tape Thickness (mm): 2
  8. Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)
    Mulai

    Rp24.900

    Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 6 (1/4inch)
  9. TECHLITE INSULATION Breathable Melamine Foam Insulation
    Mulai

    Rp829.900

    TECHLITE INSULATION Breathable Melamine Foam Insulation
    Deskripsi:
    These melamine foam insulation sheets cover odd-shaped equipment and large diameter tube or pipe. They can be cut and glued or fastened in place to fit the needs of the application.
    atribut:
    • Flame Spread Index: 25
    • Flexibility: Flexible
    • Foam Cell Type: Open
    • Insulation Material: Melamine
    • Maximum Operating Temperature (°F): 350
    • Minimum Operating Temperature (°F): -40
    • Plenum Rating: Plenum Rated
    • Smoke Developed Index: 50
  10. AB Foam Pipe insulation (Pipa AC)
    Mulai

    Rp90.900

    AB Foam Pipe insulation (Pipa AC)
    Deskripsi:
    AB XLPE - FOAM is an answer for various application areas requiring low thermal conductivity and fire class approved product with very flexible still tough insulation material which offers ease of installation along with durable life span.
    atribut:
    • Material: XLPE + aluminium foil
    • Length (mm): 2000
  11. Harmony Insulation Bubble Foil Aluminium (Insulasi Gelembung)
    Mulai

    Rp369.900

    Harmony Insulation Bubble Foil Aluminium (Insulasi Gelembung)
    Deskripsi:
    Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Lamination: Aluminium Foil
    • Tape Type: Double Side
  12. EnerLife Insulation Material Premium (Insulasi Peredam)
    Mulai

    Rp2.299.900

    EnerLife Insulation Material Premium (Insulasi Peredam)
    Deskripsi:
    Produk EnerLife Premium cocok bagi Anda yg ingin mendapatkan Produk Insulasi Atap yg berkualitas, pemakaian jangka panjang, performa maksimal dan SafetyENERLIFE GLUE SERIES PREMIUM menggunakan Thermal Foam IXPE yang merupakan material flexibel yang paling bagus dalam menghambat panas, mempunyai nilai konduksi ter-rendah dibanding material flexibel lain yang ada di gabungkan dengan lem black premium
  13. Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    5%
    Mulai

    Rp20.900

    Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 9 (3/8inch)
    • Length (m): 2
  14. Fukagawa Thermal Insulation/Silence Flexible Duct HH24-ACNN with Terminal Processing (Pipa Fleksibel Berinsulasi)
    Mulai

    Rp469.900

    Fukagawa Thermal Insulation/Silence Flexible Duct HH24-ACNN with Terminal Processing (Pipa Fleksibel Berinsulasi)
    Deskripsi:
    It is a heat-retaining and muffling flexible duct that is most often used in the Japanese market. Has excellent flexibility such as bending and compression. Non-combustible certification: NM-1235 F 4-star: MFN-2568
  15. Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    6%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Length (m): 2
  16. CIG Welding Helmet (Kedok Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    CIG Welding Helmet (Kedok Las)
    atribut:
    • Color: Black
    • Type: Flip front
  17. TIMKEN Tapered Roller Bearing Single Cone L Series (Laher Tirus)
    Mulai

    Rp259.900

    TIMKEN Tapered Roller Bearing Single Cone L Series (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
    atribut:
    • Cage Type: Stamped Steel
    • Design Unit: Imperial
  18. Goodfellow Flame Retardant Silica Thermal Insulating Sheet
    Mulai

    Rp3.699.900

    Goodfellow Flame Retardant Silica Thermal Insulating Sheet
    Deskripsi:
    MicrothermMicrotherm is the world's most efficient thermal insulation material, where space is at a premium Microtherm offers a solution. Available in the following forms:- ,Flexible Quilt - Microtherm encased in glass cloth to give a flexible covered sheet ,Rigid Panel - Raw Microtherm block encased in glass fibre fabric ,Edging Tape - Self adhesive glass cloth tape used for repairing cut panel edges.
    atribut:
    • Density (kg/m³): 170
    • Flame retardant: Yes
    • Form: Sheet
    • Length (mm): 300
    • Material: Silica
    • Maximum Operating Temperature (°C): +180
    • Thermal Conductivity (W/mk): 0.03
    • Thickness (mm): 10
    • Width (mm): 300
Daftar Harga thermal insulation Terbaru November 2026
Kikuchi Aluminium Coated Thermal Insulation Sheet for WindowRp9.799.900
Harmony Insulation Thermal Foam XLPE (Insulasi Busa Termal)Rp839.900
Mebra Tubing Low Density Polyethylene (LDPE) Tubing (Selang PE)Rp1.099.900
ASADA Heat Insulating MatRp1.999.900
monotaro Spiral Tap (Homo Processing) (Tap Ulir)Rp119.900
SEKISUI Thermal barrier cool netRp459.900
SANEI Thermal Insulation Tape (Pita Insulasi Panas)Rp83.900
Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)Rp24.900
TECHLITE INSULATION Breathable Melamine Foam InsulationRp829.900
AB Foam Pipe insulation (Pipa AC)Rp90.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)